missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Pyroceram™ Hot Plate, 5°C to 550°C, Glass Ceramic

Shape: Square; Size: 10 x 10 in.; Plug Type: US-Style

Supplier:  Corning™ 6795600D

Catalog No. 11-500-153


Explore available promotions

Includes: BS 1363A and CEE7-7 plugs

Description

Description

Corning digital hot plates, stirrers, and stirring hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
  • Digital displays indicate when set temperature and stirring speeds are reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
  • PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)

Certifications

CE marked and UL/cUL approved

Specifications

Specifications

US-Style
Hot Plate
Square
41°F to 1022°F
10 x 10 in.
15.4 in.
9.92 lb.
39.1 cm
4.5 kg
1043 w
60 Hz
PC-600D
1
120 V
Glass Ceramic
Digital
5°C to 550°C
4.6 in.
7.7 in.
11.75 cm
19.7 cm
8.7 A
Bright LED Hot Top icon lights up when top plate is over 60°C, even when heat control is turned off, Two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions