missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Rectangular Chromatography Tank With Ground Edges
Grounded to close tolerances needed for tight cover fit
$793.73 - $1956.14
Specifications
Closure Type | Ground |
---|---|
Material | Pyrex Glass |
Type | Rectangular Chromatography Tank |
Shape | Rectangular |
Catalog Number | Mfr. No. | Capacity (English) | Height (English) | Length (English) | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Height (English) | Length (English) | Width (English) | Price | Quantity | ||
05-719-9B
|
Corning™
694411L |
3 gal. | 12.7 in. | 7.12 in. | 9.3 in. |
Case for $1,956.14
|
|
||
05-719-9A
|
Corning™
69444L |
1 gal. | 10.5 in. | 5.39 in. | 6.3 in. |
Each for $793.73
Case of 6 Each for $4,762.38
|
|
||
Description
Ground to the close tolerances needed for tight cover fit. Jar edges are ground flat within 0.25 mm. Covers are not supplied. Do not use with heat, pressure, or vacuum applications.
Specifications
Ground | |
Pyrex Glass | |
Rectangular Chromatography Tank | |
Rectangular |