missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Reusable Polypropylene Low-Form Beakers, Graduated
Translucent polypropylene beakers printed with blue graduations.
Supplier: Corning™ 1000P150
Description
Translucent polypropylene beakers printed with blue graduations.
Specifications
Translucent | |
5.6 cm | |
Polypropylene | |
3.1 in. | |
20 mL | |
20°C | |
Autoclavable | |
Yes | |
Blue Graduated Scale |
2.2 in. | |
150 mL | |
For High Temperature and Chemical Resistance | |
8 cm | |
68°F | |
Beaker | |
Reusable | |
DIN, ASTM Class A and B | |
Griffin |