missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Reusable Polypropylene Low-Form Beakers, Graduated
Translucent polypropylene beakers printed with blue graduations.
Supplier: Corning™ 1000P1L
Description
Translucent polypropylene beakers printed with blue graduations.
Specifications
Translucent | |
10.6 cm | |
Polypropylene | |
5.8 in. | |
100 mL | |
20°C | |
Autoclavable | |
Yes | |
Blue Graduated Scale |
4.17 in. | |
1 L | |
For High Temperature and Chemical Resistance | |
14.8 cm | |
68°F | |
Beaker | |
Reusable | |
DIN, ASTM Class A and B | |
Griffin |