missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ SFCA Syringe Filters
High burst strength for assured performance
Supplier: Corning™ 431220
Description
For tissue culture and HPLC applications. Acrylic housing.
- A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
- 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Specifications
Surfactant-free Cellulose Acetate | |
0.45 μm | |
For tissue culture and HPLC | |
87psi | |
Syringe Filter | |
28 mm |
SFCA with Prefilter | |
Sterile | |
100 μL | |
Acrylic | |
0.5 to 100 mL |