missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ TC-Treated Culture Dishes
Tissue-culture (TC) treated for optimum attachment and growth of anchorage-dependent cells. Corning™ TC-Treated Culture Dishes provide an ideal solution for growing and maintaining cells in vitro.
$745.36 - $2920.15
Specifications
Closure Color | Clear |
---|---|
Closure Included | Yes |
Closure Material | Polystyrene |
Bottom Shape | Flat |
Color | Clear |
Catalog Number | Mfr. No. | Shape | Culture Area | Description | Gridded | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shape | Culture Area | Description | Gridded | Price | Quantity | ||
08-757-168
|
Corning™
430196 |
Round | 21 cm2 | 51.4 dia. x 15 mm H | Gridded |
Case of 500 Each for $1,831.89
|
|
||
07-200-599
|
Corning™
431110 |
Square | 500 cm2 | 245 L x 245 W x 25 mm H | Not Gridded |
Case of 16 Each for $1,332.76
|
|
||
08-772-23
|
Corning™
430293 |
Round | 55 cm2 | 80.5 dia. x 20 mm H | Not Gridded |
Case of 480 Each for $2,920.15
|
|
||
08-772-20
|
Corning™
430165 |
Round | 9 cm2 | 34.4 dia. x 10 mm H | Not Gridded |
Case of 500 Each for $1,249.26
|
|
||
08-772-21
|
Corning™
430166 |
Round | 21 cm2 | 52.1 dia. x 15 mm H | Not Gridded |
Case of 500 Each for $1,407.99
|
|
||
08-772-22
|
Corning™
430167 |
Round | 55 cm2 | 83.8 dia. x 20 mm H | Not Gridded |
Case of 500 Each for $1,893.89
|
|
||
08-772-24
|
Corning™
430599 |
Round | 148 cm2 | 134.5 dia. x 25 mm H | Not Gridded |
Case of 60 Each for $745.36
|
|
||
Description
- Corning™ CellBIND™ surface is a novel cell culture treatment that increases surface wettability for more even and consistent cell attachment
- Ultra-Low Attachment surface dishes feature a covalently bound hydrogel layer that minimizes cell attachment, protein absorption, and cellular activation
- 10 dishes/bag are available for 100 mm dishes (Cat. No. 430293)
- 245 mm square dishes offer 500 cm2 growth surface
- Stacking beads aid in handling
- Vents provide consistent gas exchange
- Manufactured from optically clear virgin polystyrene
- Sterile
- Nonpyrogenic
Dish style (mm) = actual growth surface diameters: 35 mm dish = 34.4 mm; 60 mm dish = 52.1 mm; 100 mm dish = 83.8 mm; 150 mm dish = 139.1 mm.
Cat. no. 431110, Square dishes with interior bottom dimensions of 224 x 224 mm.
Order Info
Package quantities differ. Check ordering table for details.
Specifications
Clear | |
Polystyrene | |
Clear | |
Polystyrene | |
Cell Culture | |
Lid |
Yes | |
Flat | |
Single-use | |
Sterile | |
Cell Culture Petri Dish |