missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Thermowell™ Gold PCR Cap Strips
Fit all Thermowell Gold 1 x 8-well PCR strips and 96-well PCR microplates
$1,094.82 - $1,555.74
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
No. per Case | 1250/Cs. |
No. per Pack | 125/Pk. |
Catalog Number | Mfr. No. | For Use With (Application) | Color | Product Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Color | Product Type | Price | Quantity | |||
07-201-211
|
Corning™
3742 |
RT-PCR and other fluorescent or luminescent applications | Clear | Flat Cap Strip |
N/A
|
|
|||
07-201-212
|
Corning™
3743 |
PCR | Clear | Dome Cap Strip |
N/A
|
|
|||
07-201-213
|
Corning™
3748 |
PCR | Assorted | Dome Cap Strip |
N/A
|
|
|||
Description
Tube strips consist of eight 0.2 mL thin wall polypropylene tubes connected together. Dual connectors between adjacent tubes eliminate inadvertent breakage during sample handling. Tube strips are designed for precise fit in thermal cyclers to optimize heat transfer. Thermowell GOLD cap strips are sold separately from Thermowell GOLD tube strips. Original Thermowell tube strips and cap strips are packaged together. Tube strips are RNase-/DNase-free, and are autoclavable at 121°C.
Cat. No. 6547 has 60 of each color per bag; 1 bag of each color per case.
Cat. No. 3742 is designed for real-time PCR. Suitable for use with Thermowell GOLD 0.2 mL 1 x 8 PCR tube strips and 96-well microplates.
Specifications
Polypropylene | |
Autoclavable | |
125/Pk. |
Non-sterile | |
1250/Cs. | |
Thermowell Gold 1 x 8-well PCR Strips and 96-well PCR Microplates |