missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Thermowell™ GOLD Polypropylene PCR Tubes
Designed for precise fit in heat blocks
Supplier: Corning™ C3746
Description
Individual PCR tubes are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Tubes are RNase-/DNase-free, are autoclavable at 121°C, and withstand centrifugation to 10,000 x g.
Specifications
RNase, DNase-free | |
Assorted | |
500/Pk. | |
Heat blocks to optimize heat transfer | |
Non-sterile | |
10,000 x g | |
Autoclavable | |
Thin Wall PCR Tube |
Assorted | |
0.2 mL | |
Polypropylene | |
Flat | |
Polypropylene | |
Domed | |
Tube |