missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Two- and Three-Litre Polycarbonate Erlenmeyer Flasks Edge
Edge

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Two-and Three-Liter Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

Supplier:  Corning™ C431255

 View more versions of this product

Catalog No. 10-126-42


Edge
Explore available promotions

Description

Description

  • Fernbach design increases surface area for gas exchange
  • Made from optically-clear polycarbonate
  • Ideal for shaker culture applications
  • Baffled bottoms improve mixing and increase gas exchange
  • Vent caps supplied in every case of product for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and nonpyrogenic
  • RNase- and DNase-free
Specifications

Specifications

67.6 oz.
Polypropylene
2000 mL
For shaker culture applications
Wide Mouth
1/Pk.
Wide
Non-baffled
Orange
Top style: Threaded
Polycarbonate
100 mL
6/Cs.
Single-use
Sterile
Vented
Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.