missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Two- and Three-Litre Polycarbonate Erlenmeyer Flasks
Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Two-and Three-Liter Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.
Supplier: Corning™ 431256
Description
- Fernbach design increases surface area for gas exchange
- Made from optically-clear polycarbonate
- Ideal for shaker culture applications
- Baffled bottoms improve mixing and increase gas exchange
- Vent caps supplied in every case of product for applications requiring sterile gas exchange
- Sterilized by gamma radiation and nonpyrogenic
- RNase- and DNase-free
Specifications
67.6 oz. | |
Polypropylene | |
2000 mL | |
For shaker culture applications | |
Wide Mouth | |
1/Pk. | |
Wide | |
Baffled |
Orange | |
Top style: Threaded | |
Polycarbonate | |
100 mL | |
6/Cs. | |
Single-use | |
Sterile | |
Vented |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.