missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Universal CellSTACK™ Caps
For filling, venting, and manipulation
Supplier: Corning™ 3333
Description
- Choice of 33mm polyethylene, solid or vented
- Sterilized by gamma irradiation
Specifications
Orange | |
3.3 cm | |
33mm polyethylene filling cap with 1/4 in.(6.4mm) ID Tubing; with a male MPC coupling and a female MPC end cap | |
Single-use | |
Screw |
HDPE | |
For filling, venting, and manipulation | |
Cap, Filling | |
Sterile |