missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Costar™ Spin-X™ Centrifuge Tube Filters, CA Membrane
Consisting of a membrane-containing filter unit within a polypropylene centrifuge tube. Corning™ Costar™ Spin-X™Centrifuge Tube Filters effectively filters small sample volumes by centrifugation for bacteria removal, particle removal, HPLC sample preparation, removal of cells from media and purification of DNA from agarose and polyacrylamide gels.
$660.55 - $731.95
Specifications
Material (Membrane) | Cellulose Acetate |
---|---|
Type | Spin-X |
Volume (Metric) | 0.5 mL |
Catalog Number | Mfr. No. | Pore Size | Sterility | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Sterility | Price | Quantity | |||||
07-200-388
|
Corning™
8163 |
0.45 μm | Non-sterile |
Case of 100 Each for $660.55
|
|
|||||
07-200-385
|
Corning™
8160 |
0.22 μm | Sterile |
Case of 96 Each for $689.10
|
|
|||||
07-200-387
|
Corning™
C8162 |
0.45 μm | Sterile |
Case of 96 Each for $731.95
|
|
|||||
07-200-386
|
Corning™
8161 |
0.22 μm | Non-sterile |
Case of 100 Each for $672.93
|
|
|||||
Description
- Spin-X centrifuge tube filters consist of a membrane-containing filter unit within a microcentrifuge tube.
- Uses: Removing bacteria, cells, and particles from liquids; HPLC sample preparation; DNA removal from agarose or acrylamide gels. Maximum RCF is 16,000 x g.
Specifications
Cellulose Acetate | |
Spin-X | |
0.5 mL |