missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts
Featuring a microscopically transparent polyester membrane that is TC-treated for optimal cell attachment and growth. Corning™ Transwell™ Multiwell Plate with Polyester Membrane Inserts provide better visibility under phase contrast microscopy and allow assessment of cell viability and monolayer formation.
Supplier: Corning™ C3452
Description
- Ideal for transport studies, chemotaxis, co-culture, and microbial pathogenesis studies
- Thin membrane and straight pore structure provides consistent transport and cell migration
- Self-centering insert prevents media from wicking between the insert and the outer well
- Plate: Virgin Polystyrene
- Membrane: PET
Specifications
| 6 inserts in a 6-well plate | |
| PET | |
| 2 x 106 pores/cm2 | |
| Well Plate | |
| Packaged 6 inserts in a 6 well plate, 4 plates per case | |
| TC-Treated | |
| TC-Treated | |
| 6 |
| 4.67 cm2 | |
| 2.6 mL | |
| 3 μm | |
| 24 mm | |
| 24 inserts, 4 plates/Case | |
| Clear | |
| Sterile |