missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts

Featuring a microscopically transparent polyester membrane that is TC-treated for optimal cell attachment and growth. Corning™ Transwell™ Multiwell Plate with Polyester Membrane Inserts provide better visibility under phase contrast microscopy and allow assessment of cell viability and monolayer formation.

Supplier:  Corning™ C3464

 View more versions of this product

Catalog No. 07-200-174


Explore available promotions

Description

Description

 

  • Ideal for transport studies, chemotaxis, co-culture, and microbial pathogenesis studies
  • Thin membrane and straight pore structure provides consistent transport and cell migration
  • Self-centering insert prevents media from wicking between the insert and the outer well
  • Plate: Virgin Polystyrene
  • Membrane: PET

 

Specifications

Specifications

12 inserts in a 24-well plate
Polyester
4 x 106 pores/cm2
6.5 mm
48 inserts, 4 plates/Case
Clear
Sterile
0.33 cm2
0.6 mL
8 μm
Packaged 12 inserts in a 24 well plate, 4 plates per case
TC-Treated
TC-Treated
24
Videos
SDS
Documents

Documents

Promotions

Promotions