missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Uniform Cotton Twill Knee-Length Lab Coats
Knee-length lab coats feature a cloth-knot button style closure and an attached two-piece back belt.
Supplier: Superior Uniform 42040
Description
41 in. length based on size 40, 100% Sanforized Cotton Heavyweight Twill
420 Series
- Button front
- Left breast pocket
- Two lower outside pockets
- Side slits for pocket access
- Cloth knot buttons
- Left breast pocket
- Two lower outside pockets
- Side slits for pocket access
- Two-piece attached back belt with button closure
Order Info
Coats with cloth knot buttons and two-piece back belt also available. Call your Customer Service Representative or order online at www.fishersci.com.
Specifications
| 40 | |
| Cotton | |
| Buttons | |
| 3 | |
| 41 in. | |
| Sanforized Cotton Heavyweight Twill |
| Men's | |
| White | |
| No Belt | |
| Button Front | |
| 104.14 cm |