missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Covidien Curity™ Nonsterile Gauze Sponges
Nonsterile gauze sponges that exceed USP Type VII gauze requirements
$13.24 - $1006.37
Specifications
Material | Cotton |
---|---|
Product Type | Gauze Sponge |
Sterility | Non-sterile |
Quantity | 200 Pk. |
For Use With (Application) | Wound dressing, general cleaning, minor prepping, wound packing and debriding |
Catalog Number | Mfr. No. | Dimensions (L x W) | Thickness | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Thickness | Price | Quantity | ||||
22-257-155
|
Covidien
CDL2346 |
3 x 3 in. | 12-Ply |
Pack of 200 Each for $14.78
|
|
||||
22-037-901
|
Covidien
2146 |
2 x 2 in. | 8-Ply |
Pack of 200 Each for $13.24
Case of 25 Pack for $331.00
|
|
||||
22-037-908
|
Covidien
2835 |
4 x 8 in. | 12-Ply |
Case of 2000 Each for $1,006.37
|
|
||||
22-037-907
|
Covidien
Z2733 |
4 x 4 in. | 16-Ply |
Case of 2000 Each for $340.23
|
|
||||
Description
- Well suited for a variety of applications
- Available in a range of sizes
Specifications
Cotton | |
Non-sterile | |
Wound dressing, general cleaning, minor prepping, wound packing and debriding |
Gauze Sponge | |
200 Pk. | |
USP Type VII |