missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Covidien Monoject™ Safety Syringes: Insulin Syringes with Needles Attached
Design helps keep clinicians safe from accidental needlesticks before and after use
Supplier: Covidien 8881511144
Description
- Exclusive transport position eliminates the need to recap the needle
- Robust safety shield is strong and secure, and covers the needle completely during transport and after usage
- Epoxy needle attachment provides compatibility with chemotherapeutic drugs and pharmacological agents
- Easy penetration is achieved with a precision-ground, anticoring needle and improved lubricant that reduces painful needle drag
- Heat stake on the cap provides tamper evidence and ensures sterility
- Syringe has dual graduations and a translucent hub
Specifications
OSHA | |
Dark Orange | |
Yes | |
Monoject™ Insulin Safety Syringe | |
1.27 cm | |
Yes |
Polypropylene | |
29 G | |
0.5 in. | |
0.3 mL | |
U 100 Insulin | |
Sterile |