missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CPC™ HFC Series High-Volume Quick-Disconnect Coupling Bodies
0.37 in. (9.5mm) flow diameter
Supplier: CPC™ HFCD10612
Description
- High-volume flow couplings permit flow comparable to many nominal 0.5 in. couplings
- With shut-off valves
- Chemical-resistant gray polypropylene with 316 stainless-steel springs and leak-resistant EPDM O-rings
- Working pressure: vacuum to 60psi (4.2 bar)
- Operating temperature: 0° to 71°C (32° to 160°F)
- Can be radiation sterilized
- Bodies have MNPT pipe-thread or hose-barb (for inline connection) fittings; with shut-off valves
- Inserts have MNPT pipe-thread, straight or right-angle hose-barb fittings; with or without shut-off valves
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Specifications
MNPT Pipe-thread Body | |
9.5 mm | |
2.7 in. | |
9.5mm | |
0°C | |
36 mm | |
Shut-off valves | |
60 psi | |
71°C |
0.375 in. | |
EPDM | |
68.5 mm | |
32°F | |
0.375 in. NPT | |
1.4 in. | |
Gray | |
160°F |