missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CPC™ HFC Series High-Volume Quick-Disconnect Coupling Bodies DFS Item

0.37 in. (9.5mm) flow diameter

Supplier:  CPC™ HFCD17612

 View more versions of this product

Catalog No. 05-122-56


Explore available promotions

Description

Description

  • High-volume flow couplings permit flow comparable to many nominal 0.5 in. couplings
  • With shut-off valves
  • Chemical-resistant gray polypropylene with 316 stainless-steel springs and leak-resistant EPDM O-rings
  • Working pressure: vacuum to 60psi (4.2 bar)
  • Operating temperature: 0° to 71°C (32° to 160°F)
  • Can be radiation sterilized

  • Bodies have MNPT pipe-thread or hose-barb (for inline connection) fittings; with shut-off valves
  • Inserts have MNPT pipe-thread, straight or right-angle hose-barb fittings; with or without shut-off valves

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Specifications

Specifications

Hose Barb Body
9.5 mm
2.8 in.
9.5mm
0°C
36 mm
Shut-off valves
60 psi
71°C
0.375 in.
EPDM
71.2 mm
32°F
0.375 in. Barb valved
1.4 in.
Gray
160°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions