missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CPC™ Plastic Connectors, Couplings and Fittings
Cover a wide range of general purpose applications with these plastic quick disconnect couplings. CPC™ Plastic Connectors, Couplings and Fittings feature integral terminations and one-hand connection and disconnection.
Supplier: CPC™ PLC23004
Description
- Available in 1/8 to 1/2 in. nominal flow
- Polypropylene construction
- EPDM 0-rings
- Colder thumb latch
- Chemically resistant and gamma sterilizable
- Fewer leak points, shorter assemblies and faster installations
Specifications
Hose Barb Non-Valved Elbow Coupling Insert | |
Buna-N | |
28 mm | |
-40°F | |
16.5 mm | |
Plastic connector | |
120 psi | |
80°C |
1.1 L x 0.67 in. H (28 x 16.5 mm) | |
1.1 in. | |
6.4mm | |
-40°C | |
0.67 in. | |
White | |
180°F |