missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Welch™ CRVpro2 Direct Drive Rotary Vane Vacuum Pump

Offers increased reliability and longer service interval than direct drive rotary vane vacuum pumps.

Supplier:  Welch™ 302101

 View more versions of this product

Catalog No. 01-184-106


Explore available promotions

Description

Description

  • Runs 10°C cooler than comparable pumps
  • Slows corrosion
  • Has 40% larger oil capacity than comparable pumps
  • Dilutes aggressive chemicals
  • Has chemical resistant coating in oil case and pump module
  • Protects non-moving parts

Ultimate pressure

  • Without gas ballast partial: 5 x 10−4 mbar (4 x 10−4 Torr)
  • Without gas ballast total: 2 x 10-−3 mbar (1.5 x 10−3 Torr)
  • With gas ballast total: 7 x 10−2 mbar (5 x 10−2 Torr)
Specifications

Specifications

2 x 10-3 torr
Rotary Vane Vacuum Pump
IP54
115 V
CRVpro 2
51 L/min (at 60 Hz)
Freeze Drying, Vacuum Ovens, Schlenk Lines, Backing Turbo Molecular Pumps, Degassing, Vessel/Chamber Evacuation
Videos
SDS
Documents

Documents

Promotions

Promotions