missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Marker Pen Set
Label cryogenic vials to -200°C (-328°F) with the Thermo Scientific™ Cryo Marker Pen Set. The ink is fast-drying, nonsmearing and permanent.
$154.44 - $154.44
Specifications
| Type | Cryo Marker Pen Set |
|---|---|
| Temperature Range | -200°C, -328°F |
| For Use With (Equipment) | cryovials and boxes |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
11-679-117
|
Thermo Scientific™
4000222 |
Black |
N/A
|
|
|||||
Description
Label cryogenic vials to -200°C (-328°F) with the Thermo Scientific™ Cryo Marker Pen Set. The ink is fast-drying, nonsmearing and permanent.
- Multicolor set is available; includes 4 fine-tip pens in black, blue, green and red
- Warranty varies by country, please contact us for details
Specifications
| Cryo Marker Pen Set | |
| -200°C, -328°F | |
| cryovials and boxes |