missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Cryo.s Conical Bottom 1 mL Polypropylene Tubes with Internal Thread Cap
Made of high-grade polypropylene which guarantees high thermal resistance.
Supplier: Greiner Bio-One 123263
Description
- Internal thread has silicone gasket
- With ID writing area and star foot base
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Dia. x Height: 12.5 x 42mm
Specifications
Cryogenic Storage Tube | |
Without writing area | |
1 mL | |
Polypropylene | |
Starfoot Base, ID writing area and 150 white cap inserts | |
Sterile |
12.5 mm | |
Natural | |
Conical | |
Internal | |
48 mm | |
Threaded |