missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Cryo.s Conical Bottom 1 mL Polypropylene Tubes with Internal Thread Cap
Made of high-grade polypropylene which guarantees high thermal resistance.
Supplier: Greiner Bio-One 123261
Description
- Internal thread has silicone gasket
- With ID writing area and star foot base
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Dia. x Height: 12.5 x 42mm
Specifications
Natural | |
With writing area | |
Not Autoclavable | |
Polypropylene | |
100 | |
1.0 to 1.2 mL | |
Polypropylene |
Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic | |
Natural | |
Conical Bottom, Starfoot Base | |
500 | |
-196°C to +121°C | |
Sterile | |
Screw Cap |