missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ CryoExtra™ High-Efficiency Cryogenic Storage Systems

Designed for both liquid and vapor phase storage, featuring automated temperature monitoring and microprocessor-based LN2 level control.

Supplier:  Thermo Scientific™ CE8140

 View more versions of this product

Catalog No. 13762376

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Alert:

Static evaporation rates and holding times are based on performance, without any product load or lid openings and in a controlled environment. Actual working performance will vary on individual applications.


Description

Description

Designed for both liquid and vapor phase storage, the Thermo Scientific™ CryoExtra™ Series features automated temperature monitoring and microprocessor-based LN2 level control, providing peace-of-mind for valuable samples.

Versatility
  • CryoExtra accepts both vertical and horizontal racks
  • Push-button de-fog for easy sample location
  • User comfort features and convenient, built-in workspace
  • Designed for vapor-phase storage
  • Folding step for user comfort
Quality
  • Outstanding temperature uniformity
  • Large LED temperature display
  • Lockable lid for sample protection
  • Advanced temperature monitor and alarms
  • Microprocessor-based LN2 level control

Includes:

0.5″ 45° flare, 6′ (1.8m) stainless steel flexible hose

Requires:

22psi low pressure LN2 supply tank (sold separately)

Compatible with:

Ask your customer service representative about racks and accessories for CryoExtra Storage Systems.

Note:

Product height clearance: 77″ for CryoExtra 20 and CryoExtra 40; 88″ for CryoExtra 80; 93″ for CryoExtra 94

Ordering Information:

  • Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your customer service or sales representative for details.
  • Static evaporation rates and holding times are based on performance, without any product load or lid openings and in a controlled environment. Actual working performance will vary on individual applications.
Specifications

Specifications

CryoExtra™ High-Efficiency Cryogenic Storage Systems
28.14 cu. ft.
1
CE, UL
140.2 cm
30.8 in.
78.2 cm
42 in.
106.7 cm
Temperature Monitor, Alarm
100 - 230 V 50/60 Hz
40,600 (2mL)
720 lb.
Auto-Fill LN2 Cryo
797 L
Stainless Steel
55.2 in.
67 in.
170.2 cm
124.5 in.
17.5 in.
44.5 cm
100/230 V
50/60 Hz
469 kg
327 kg
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions