missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ CryoPlus™ Storage Systems

Increase valuable laboratory storage space with these cryogenic storage systems.

Supplier:  Thermo Scientific™ 7401

 View more versions of this product

Catalog No. TF7401

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Increase valuable laboratory storage space with Thermo Scientific™ CryoPlus™ Storage Systems, which store up to 38,500 vials (2.0 mL). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus Series LN2 Storage System provides precise and accurate control over all parameters without complicated programming.

Key Features
  • 16 preset audible and visual alarm combinations provide maximum product protection
  • Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
  • Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
  • Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
  • Temperature sleeve (included) provides colder temperatures and efficient vapor phase operation

Microprocessor Control

  • Precise liquid level control with over 16 parameters; with autofill system
  • Control panel mounted on top for convenient access and easy touchpad programming
  • Digital temperature display sensor located under the lid; this indicates the highest temperature reading inside the tank
  • 24 tricolor LEDs continuously display actual liquid nitrogen level and high-level/low-level setpoints
  • Alarm contacts for remote monitoring of storage tank conditions

Durable Construction

  • Low-profile tank with vacuum-insulated, stainless-steel chamber
  • Counterbalanced lid with foamed-in-place, high density polyurethane insulation; dedicated vent; 100% clearance
  • Two independent, flexible lid gaskets reduce moisture migration into the chamber
  • Heavy-duty casters
  • 2mL vials based on rack configuration

Ordering Information:

Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your Customer Service Representative for details.

Includes:

CryoPlus 1 has 0.5in. 45° flare, 4ft. (1.2m) flexible hose. CryoPlus 2, 3, and 4 come with 0.5in. 45° flare, 6ft. (1.8m) flexible hose.

Specifications

Specifications

Auto-Fill LN2 Cryo
90 L
Stainless Steel
26 x 21.5 x 41 in. (66 x 54.6 x 104 cm)
69.9 cm
104 cm
66 cm
54.6 cm
40.6 cm
200/230 V
50/60 Hz
260 lb.
214 lb.
Vials (38,500 x 2 mL)
3.178 cu. ft.
1
Polyurethane
27.5 in.
41 in.
26 in.
21.5 in.
16 in.
Remote Alarm Contacts
200 - 230 V 50/60 Hz
5500 to 6318
117.9 kg
97.1 kg
SDS
Documents

Documents

Promotions

Promotions