missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Cryopres™ Dimethyl Sulfoxide (>99.9% USP DMSO for cryopreservation)
Commonly used in cell cryopreservation to prevent damage to the cell membrane during freezing.
$116.17 - $322.73
Specifications
Content And Storage | 15 to 30°C, desiccate, store under nitrogen |
---|---|
Form | Liquid |
Sterility | Sterile |
For Use With (Application) | Cryopreservation |
Purity or Quality Grade | 0.999 |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
MP092780145
|
MP Biomedicals™
092780145 |
10 mL |
Each for $116.17
|
|
||||||
MP092780148
|
MP Biomedicals™
092780148 |
50 mL |
Each for $322.73
|
|
||||||
Description
- Cryopres Dimethyl Sulfoxide (DMSO) USP, Ph. Eur. Sterile filtered
- Cryopres Dimethyl Sulfoxide is commonly used in cell cryopreservation, along with glycerol, to prevent damage to the cell membrane during freezing
- Complete Certificate of Analysis available each production lot, along with full formulation information
- Produced under the highest industry standards to ensure superior results
Specifications
15 to 30°C, desiccate, store under nitrogen | |
Sterile | |
0.999 |
Liquid | |
Cryopreservation |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.