missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Epredia™ CryoStar™ NX50 Cryostat With Blade Carrier

Manual cryostat designed to accommodate the needs of the routine clinical laboratory by offering a form-fitting ergonomic design, with optional height adjustment, vacutome and cold D disinfection.

Supplier:  Epredia™ 957260L

 View more versions of this product

Catalog No. 95-726-0L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

The CryoStar NX50 Cryostat follows in the footsteps of the popular CryoStar NX70 Cryostat by offering standard features well-suited to the routine clinical histology laboratory.

Ergonomic/Safety features

  • Optional height adjustment from 82-112 cm to allows for sectioning while sitting or standing and accommodates users of different heights quickly
  • Body contoured band and integrated arm rest controls
  • Motorised coarse advance to max 3 mm/s
  • Cold Disinifection (Optional) Disinfections the cold cryochamber in just 50 minutes.
  • Handwheel lock, blade guard and magnetic blade removal tool
  • 3 Program memory for storage of regular sectioning parameters
  • Touch screen operation with intuitive software to accommodate multiple users
  • Manual sectioning - For motorized sectioning please see the NX70 cryostat
Cryochamber features
  • Spacious stainless steel chamber for workflow organisation
  • Chamber cooling to -25°C±2°C (at 20°C ambient)
  • Separate specimen head cooling to -43°C±2°C (at 20°C ambient)
  • Continuously cooled knife holder to -27°C±2°C (at 20°C ambient)
  • 18 cryobar storage positions including 1 quick freeze location
  • Integrated peltier fast freezing device rapidly cools to -57°C±3°C
  • Vacutome (Optional) for stretching of cryosections
Microtome features
  • Manual light touch rotary flywheel
  • Section thickness from 0.5 μm to 500 μm
  • Precise stepping motor blade advance for minimal vibration
  • when sectioning
  • Vertical stroke length of 64 mm
  • 48 mm horizontal feed range
  • 20 μm specimen retraction on return stroke, with optical indication
  • Sample orientation adjustable 8° in the Y axis for increased stability and 360° z axis rotation

  • Standard unit includes Rapid Response Object Head Temperature Control, form-fitting design and color touch screen user interface for control of instrument functions
  • Optional features include integrated height control, cold disinfection module and vacutome system

Specifications

Specifications

Cryostat with Carrier
OPH
110/120 V
Object Cooling, Peltier, Height Adjustment, Low-profile Blade Carrier
50/60 Hz
Videos
SDS
Documents

Documents

Promotions

Promotions