missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ CryoStorage Vials, 3D SafeCode

Provides a 3-level coding of the SafeCode system (datamatrix code, barcode, and clear writing) to enable safe sample identification. Up to 96 pre-labeled vials are pre-racked and pre-capped (0.5 mL to 4.0 mL) for storage applications.

Supplier:  Eppendorf™ 0030079418

 View more versions of this product

Catalog No. 05413984


Explore available promotions

Description

Description

  • 3-level coding for safe sample identification
  • ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
  • Temperature range: -196 °C (gas phase of LN2) to +121 °C
  • Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
  • Pre-capped and pre-racked for comfortable handling
  • Additional information on vials available via Eppendorf website for documentation purposes
  • Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
Specifications

Specifications

Polypropylene
1.0 mL
Yes
2D SafeCode
Coded Cryobank Vial System
Non-sterile
96
Yes
960 (10 Racks of 96 Vials)
Videos
SDS
Documents

Documents

Promotions

Promotions