missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CSC Bostwick Consistometer
Accurately determines sample consistency
Supplier: CSC 24925000
Includes: Level, 2 leveling screws, instructions
Description
Accurately determines sample consistency
- Measures the distance a material flows under its own weight during a given time interval to determine consistency
- Used extensively by preservers, producers of jams, jellies, and other highly viscous products such as tomato paste, ketchup, baby foods, cosmetics, lotions, and paint
- Enables user to predetermine formulas to standardize production lots
- Made of durable stainless steel and equipped with a level and two leveling screws
- Spring-operated gate is held by a positive-release mechanism permitting instantaneous flow of sample
- Trough is graduated in 0.5cm divisions to permit accurate measurement of flow
- Engraved graduations won't wear off
- Originally designed by E. P. Bostwick of the U.S. Department of Agriculture, Canned Fruits and Vegetable Service
Specifications
Bostwick Consistometer | |
Level, 2 leveling screws, instructions | |
5.5 in. | |
14 in. | |
3.25 in. | |
75 mL | |
0.793 kg |
R-81294D and ASTM F1080-93 | |
Stainless Steel | |
14 cm | |
35 cm | |
9 cm | |
1.75 lb. |