missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CSC Scientific DuNouy Precision and Interfacial Tensiometers
Provides rapid surface tension measurements (15 to 30 seconds).
$9613.63 - $10912.19
Specifications
Depth (English) | 14 in. |
---|---|
Depth (Metric) | 35.56cm |
Includes | Platinum iridium ring and carrying case |
Length (English) | 10 in. |
Width (English) | 10 in. |
Includes: Platinum iridium ring and carrying case
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Price | Quantity | ||||
02-080-010
|
CSC Scientific
70545000 |
Measures surface tension at the boundary of two liquids | Interfacial Tensiometer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02-080-015
|
CSC Scientific
70535000 |
Measures surface tension between a liquid and air | Precision Tensiometer |
Each for $9,613.63
|
|
||||
Description
Direct reading—no calculations needed—circular scale allows direct reading in dyne/cm
- Measure surface tension and interfacial tension in oils, detergents, serums, colloidal suspensions, chromium solutions and more
- For closer control of process and product quality
- Surface tension measurements can be reproduced within ±0.05 dyne/cm
- Compact unit comes with carrying case for easy transport
- Stable—unit is mounted on a cast tripod with leveling screws
Precision Tensiometer
- Measures surface tension between a liquid and air
- duNouy ring is placed below liquid surface
- Ring is pulled upward and force is measured in dynes/cm
- Measures surface tension at the boundary of two liquids
- Force needed to break up through the surface of the higher density liquid or down through the boundary is interfacial surface tension
Order Info
Case dimensions, L x W X D: 10 x 10 x 14 in. ( ). Weight in case: 20 lb. ( ).
Specifications
14 in. | |
Platinum iridium ring and carrying case | |
10 in. | |
25.4cm |
35.56cm | |
10 in. | |
25.4cm | |
10 x 10 in. (25.4 x 25.4cm) |