missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CTI SGPF Series Sterile Latex Cleanroom Gloves

Sterile, powder free latex gloves are qualified for use in the pharmaceutical industry and recommended for Class 100 /ISO 5 cleanroom compatible or higher controlled environments.

Supplier:  CTI SGPF800

 View more versions of this product

Catalog No. 18-999-102E

Explore available promotions

Description

Description

  • Constructed of double chlorinated latex
  • Low protein and contact sensitizers
  • Textured finish for secure grip
  • Tapered, beaded cuff offers easy donning and doffing
  • Hand-specific
  • Thickness: 6.5 mil
  • Length: 12 in. (30.5 cm)
  • Color: White

Specifications

Specifications

ASTM D3578-95, IEST-RP-CC005.2, FDA 21 CFR 177.2600, AAMI, MIL STD-105E
White
Specific
Powder Free
Sterile
0.16 mm
SGPF800
SGPF Series
12 in.
Class 100 (ISO 5)
Fully Textured
Latex
8
6.5 mil
Yes
200 Pairs/Case (4 Boxes of 50 Pks of Gloves, Each Pk Contains 1 Pair)
23 MPa
30.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions