missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Cubis™ II Precision (2-place) Balance, MCA User Interface
With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
$8613.98 - $29695.92
Specifications
Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
---|---|
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
Display Type | Color TFT Touchscreen |
Leveling | Automation motorized |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Catalog Number | Mfr. No. | Capacity | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Includes | Price | Quantity | ||||
14561092
|
Sartorius
MCA1202S2S000 |
1200 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software |
Each for $8,613.98
|
|
||||
14561091
|
Sartorius
MCA2202S2S000 |
2200 g | Balance, Accessories, Power supply, Manual, Factory test report |
Each for $9,399.28
|
|
||||
14561090
|
Sartorius
MCA4202S2S000 |
4200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561249
|
Sartorius
MCA4202S0S00 |
4200 g | Balance, Accessories, Power supply, Manual, Factory test report; QP99 software |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561087
|
Sartorius
MCA8202S2S000 |
8200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561086
|
Sartorius
MCA10202S2S000 |
10,200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561084
|
Sartorius
MCA14202S2S000 |
14,200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561088
|
Sartorius
MCA6202S2S000 |
6200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561089
|
Sartorius
MCA6202P2S000 |
1500 g, 3000 g, 6200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561085
|
Sartorius
MCA14202P2S000 |
3500 g, 7000 g, 14,200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561083
|
Sartorius
MCA32202P2S000 |
4200 g, 32,200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561246
|
Sartorius
MCA32202P0S00 |
4200 g, 32,200 g | Balance, Accessories, Power supply, Manual, Factory test report; QP99 software |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Warranty
10-year warranty
Specifications
21 CFR PART 11 17025 USP 41 | |
Color TFT Touchscreen | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
0°C to +40°C | |
10 years | |
1.0 A |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Automation motorized | |
No draft shield | |
Precision (2-place) Balance | |
120/240 V | |
50/60 Hz (± 5%) |