missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Cubis™ II Precision (2-place) Balance, MCE User Interface
Cubis™ II Precision (2-Place) Balance features fully customizable hardware, software, and connectivity
$7200.47 - $24186.83
Specifications
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
---|---|
Display Type | TFT Touchscreen |
Model | No draft shield |
Type | Precision (2-place) Balance |
Warranty | 10 years |
Catalog Number | Mfr. No. | Capacity | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Includes | Price | Quantity | ||||
14561201
|
Sartorius
MCE1202S2S000 |
1200 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software |
Each for $7,200.47
|
|
||||
14561198
|
Sartorius
MCE6202P2S000 |
1500 g, 3000 g, 6200 g | Balance, Accessories, Power supply, Manual, Factory test report |
Each for $9,073.08
|
|
||||
14561194
|
Sartorius
MCE14202P2S000 |
3500 g, 7000 g, 14,200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561270
|
Sartorius
MCE32202P0S00 |
4200 g, 32,200 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561195
|
Sartorius
MCE10202S2S000 |
10,200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561193
|
Sartorius
MCE14202S2S000 |
14,200 g | Balance, Accessories, Power supply, Manual, Factory test report |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty
10-year warranty
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
No draft shield | |
10 years | |
50/60 Hz (± 5%) |
TFT Touchscreen | |
Precision (2-place) Balance | |
100/240 V |