missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Cubis™ II Ultra-Micro Balance, MCE User Interface
Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity
$52432.98 - $68827.35
Specifications
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
---|---|
Display Type | Color TFT Touchscreen |
Includes | Balance, Accessories, Power supply, Manual, Factory test report |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Type | Ultra Micro Balance |
Catalog Number | Mfr. No. | Model | Capacity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Price | Quantity | ||||
14561111
|
Sartorius
MCE66S2S00F |
Draft shield F: Filtered | 6.1 g |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561109
|
Sartorius
MCE27S2S00F |
Draft shield F: Filtered | 2.1 g |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561115
|
Sartorius
MCE66S2S00M |
Draft shield M: Motorized for micro balances | 6.1 g |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14561113
|
Sartorius
MCE27S2S00M |
Draft shield M: Motorized for micro balances | 2.1 g |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty
10-year warranty
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Balance, Accessories, Power supply, Manual, Factory test report | |
Ultra Micro Balance | |
6.4, 7.1 kg | |
100/240 V |
Color TFT Touchscreen | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
10 years | |
120/240 V | |
50/60 Hz (±5%) |