missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

LifeSign Cultura™ M Standard Incubator DFS Item

Temperature Range: 25°C to 45°C; Material: ABS, Polycarbonate

Supplier:  LifeSign 05866

Catalog No. 23264786


Explore available promotions

Description

Description

Cultura™ M has been used for 10 years in the fields of medical diagnostics, food bacteriology, hygiene monitoring, and industrial process testing.

  • Temperature range: 25 to 45°C
  • Temperature stability: +/- 1°C
  • Thermometer: Up to 60°V, in special tube
  • Case: Not easily flammable PC & ABS
  • Base cover: ABS
  • Door: PC transparent
  • Power output: 26W / 0.2A
  • Protective Class: II
Specifications

Specifications

CE
25°C to 45°C
12.2 in.
External: 310 mm; Internal: 220 mm
4.7 in.
6.6 in.
External: 168 mm; Internal: 150 mm
12/110/230 V
ABS Plastic, Polycarbonate
Standard Incubator
8.7 in.
6.1 in.
External: 155 mm; Internal: 120 mm
5.9 in.
1.1 kg
50 Hz
Videos
SDS
Documents

Documents

Promotions

Promotions