missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Applied Biosystems™ TaqMan™ MGB Probe
Custom TaqMan™ Probe
$530.00 - $1538.00
Specifications
3'Primer Modification | MGB-NFQ |
---|---|
5'Primer Modification | FAM, NED, TET, VIC |
Content And Storage | 1 tube containing a dual-labeled probe in solution. Store at -15°C to -25°C |
Form | Liquid |
Format | Tube |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
43-160-34
|
Applied Biosystems™
4316034 |
6,000 pmol Scale |
Each for $530.00
|
|
|||||
43-160-32
|
Applied Biosystems™
4316032 |
50,000 pmol Scale |
Each for $1,538.00
|
|
|||||
43-160-33
|
Applied Biosystems™
4316033 |
20,000 pmol Scale |
Each for $1,036.00
|
|
|||||
Description
Custom TaqMan™ probes are dual-labeled primers suitable for use in any real-time PCR applicaton. They incorporate a 5' reporter dye and a 3' nonfluorescent quencher/Minor Groove Binder (MGB). Choose among FAM™, VIC™, TET™, and NED™ as reporters. Probes are HPLC-purified.Specifications
MGB-NFQ | |
1 tube containing a dual-labeled probe in solution. Store at -15°C to -25°C |
|
Tube | |
Sustainable packaging | |
TaqMan™ | |
HPLC | |
Room Temperature |
FAM, NED, TET, VIC | |
Liquid | |
7500 System, 7500 Fast System, 7900HT System, StepOne™, StepOnePlus™, ViiA™ 7 System, QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, QuantStudio 6 Pro, QuantStudio 7 Pro, QuantStudio™ 12k Flex | |
None | |
TaqMan Probe | |
HPLC | |
Real Time PCR (qPCR) |
For Research Use Only. Not for use in diagnostic procedures.