missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ Cryokit 400 Waterproof Cryogenic Gloves - 16 in.
Multiple layers of polyester fleece insulation provide protection in cryogenic environments down to -190°C. An Inner Polyolefin Porelle™ membrane keeps hands dry, while still allowing air to flow.
Supplier: MAPA™ CRYKIT400409ZQK
Description
- Waterproof gloves remain comfortable and flexible in very low temperatures (-190°C)
- Multiple layers of polyester fleece insulation provide protection in cryogenic environments
- Inner Polyolefin Porelle™ membrane keeps hands dry while still allowing air to flow
- Special elastic laminated blue fabric increases dexterity
- Hands are protected from cold contact and burns caused from liquid gas leakage
- Suitable for applications that involve handling liquid nitrogen and other cryogenic gases
Specifications
EN 511, CE 498 Cat III | |
Specific | |
Waterproof Cryogenic Gloves | |
Laboratory Testing, Sample Transportation, and Cryogenic Storage | |
Polyester Fleece | |
-190°C | |
40.6 cm |
Blue | |
Yes | |
9 | |
Gauntlet | |
CRYKIT400 | |
16 in. |