Learn More
Agilent BioTek Cytation 5 Cell Imaging Only Reader
Cytation 5 combines automated microscopy and conventional microplate detection in a configurable, upgradable platform. For Research Use Only. Not for use in diagnostic procedures.
Supplier: Agilent BioTek CYT5PWSN
Description
Cytation 5 combines automated microscopy and conventional microplate detection in a configurable, upgradable platform. The microscopy module offers up to 60x magnification in fluorescence, brightfield, high contrast brightfield, color brightfield, and phase contrast to address many applications and workflows
The multi-mode detection modules include filter- and monochromator-based fluorescence detection, luminescence, and UV-Vis absorbance detection. Gen5 software provides complete control over all imaging and data capture, plus powerful image and data analysis.
Specifications
Cell Imaging Only Microplate Reader | |
Sony CMOS, 16-bit Gray Scale, Standard or WFOV | |
Absorbance: 0 to 4 OD; Fluorescence Intensity: 7 decades; Luminesence: >6 decades | |
Fluorescence, phase contrast, brightfield, high contrast brightfield, color brightfield and phase contrast | |
CYT5PW | |
1.25x, 2.5x (2.25x eff), 2.5x (2.75x eff), 4x, 10x, 20x, 40x, 60x | |
4-Zone incubation to 65°C with Condensation Control (±0.2°C at 37°C) | |
51.4 cm | |
44.5 cm | |
36.3 kg | |
41.6 cm | |
250 W max. |
Linear, Orbital, Double Orbital | |
0 to 20% | |
BioStack and Third Party Automation Compatible; BioSpa 8 Automated Incubator Compatible | |
Wide FOV camera; Fluorescence/brightfield/color brightfield/phase contrast imaging | |
Monochromator: 6- to 384-well plates; Filters: 6-to 1536 well plates; Imaging: 6-to 1536 well plates | |
Gen5 Microplate Reader and Imager Software included; Gen5 Image+ and Image Prime software available for full image analysis; Gen5 Secure for 21 CFR Part 11 compliance (option) | |
20.2 in. | |
17.5 in. | |
80 lb. | |
16.4 in. | |
CE and TUV marked. RoHS compliant. |