missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
LaMotte™ DC1500 Chlorine Colorimeter Kit - DPD Tablets
Kit covers entire critical chlorine range of 0 to 4 ppm with an MDL of 0.03 ppm
Supplier: LaMotte™ 3240
Includes: 1500 Colorimeter for Chlorine DPD, 100 Chlorine DPD No. 1 Instrument Grade tablets, 100 Chlorine DPD No. 3 Instrument Grade tablets, set of six colorimeter tubes with caps, water sample collecting bottle, USB wall adapter, USB Cable, Manual, Quick Start Guide, hard-shell carry case.
Description
- EPA Compliant, using proper wavelength and DPD test method to meet EPA design specifications for NPDWR and NPDES chlorine monitoring programs (EPA 330.5 and Standard Method 4500)
- Large graphical backlit LCD display
- Simple, menu-driven operation
- IP67 Waterproof
- Auto-off (disabled, 5, 10, 50 minutes)
- LED (four) light source
- Four silicon photodiode with integrated interference detectors
- Mini USB port for output
- Three modes: pre-programmed test, absorbance, %T
- Sample chamber accepts 25mm diameter flat bottom test tubes
- Can be interfaced with any Windows-based computer by using the LaMotte SMARTLink™ 3 Program and USB Cable
- Ideal for both field and lab use
Specifications:
- Readout: 160 x 100 backlit LCD, 20 x 6 line graphical
- Wavelengths: 525nm (Abs 428nm, 525nm, 568nm, 635nm)
- Wavelength Accuracy: ±2% FS
- Wavelength Bandwidth: 10nm typical
- Photometric Range: -2 to +2 AU
- Languages: English, Spanish, French, Portuguese, Italian
- Power: Lithium ion rechargeable battery, 3.7V, 2.5 x 0.75
- Battery: Charge Life: Approx. 380 tests with backlight
- Battery Life: Approx. 500 charges
Applications:
Industrial Water Boiling and Cooling, Water and Wastewater, drinking water supplies and distribution systems, swimming pool and spas, sewage and chlorinated waste waters, process waters and sanitizing solutions.
Certifications
European CE marked
Warranty
Two years
Specifications
428 nm, 525 nm, 568 nm, 635 nm | |
Approx. 500 charges | |
Rechargeable Lithium-Ion | |
Backlit LCD | |
English, French, Spanish, Italian, Portuguese | |
10 nm | |
Industrial Water Boiling and Cooling, Water and Wastewater, drinking water supplies and distribution systems, swimming pool andspas, sewage and chlorinated waste waters, process waters and sanitizing solutions | |
0 to 4 ppm with an MDL of 0.03 ppm | |
Mini USB port | |
LaMotte SMARTLink 3 | |
2 Years | |
± 2% FS |
Yes | |
European CE marked | |
4 x Silicon Photodiodes with Integrated Interference | |
IP67 | |
4 x LED | |
Chlorine Colorimeter Kit | |
1500 Colorimeter for Chlorine DPD, 100 Chlorine DPD No. 1 Instrument Grade tablets, 100 Chlorine DPD No. 3 Instrument Grade tablets, set of six colorimeter tubes with caps, water sample collecting bottle, USB wall adapter, USB Cable, DC1500-CL Chlorine Colorimeter DPD Tablet Manual, DC1500-CL Chlorine Colorimeter DPD Tablet Quick Start Guide | |
DC1500 | |
DPD Tablets | |
Three: pre-programmed test, absorbance, %T | |
525 nm |