missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mopec DE300 Roller Autopsy Cart

Gliding on corrosion proof nylon rollers, the body tray easily rolls onto the cart frame. Mopec™ DE300 Roller Autopsy Cart is designed with a built in slope and can be used in conjunction with any Mopec™ wall mounted sinks.

Supplier:  Mopec DE300

Catalog No. 22444074

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • All stainless steel construction with heavy duty 1.5 inch stainless steel tubing frame
  • Heavy duty 8 in. casters with total lock feature
  • Corrosion proof nylon rollers
  • Compatible with Mopec™ autopsy sinks

Warranty

1 Year Warranty

Specifications

Specifications

Autopsy Cart
31 in.
27.25 in.
200.66 cm
Stainless Steel
79 in.
78.74 cm
69.21 cm
Videos
SDS
Documents

Documents

Promotions

Promotions