missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Deactivated (Silanized) Glass Inlet Liner, Wool Packed
For Packed Injection Ports
$278.54 - $927.78
Specifications
Deactivation | Silanized |
---|---|
Length (Metric) | 112 mm |
Packing Material | Wool |
Product Type Specs | Inlet Liner |
For Use With (Application) | Gas Chromatography (GC) |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Quantity | Price | Quantity | |||
111010466
|
MilliporeSigma™ Supelco™
2631705 |
3 mm | 6 mm | 5/Pk. |
Each for $278.54
|
|
|||
111008646
|
MilliporeSigma™ Supelco™
2631725 |
3 mm | 6 mm | 25/Pk. |
Each for $927.78
|
|
|||
Specifications
Silanized | |
Wool | |
Gas Chromatography (GC) | |
6 mm |
112 mm | |
Inlet Liner | |
3 mm | |
PerkinElmer AutoSystem |