missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ DeckWorks™ Reload Systems Starter Kits
Contains one DeckWorks Reload System with standard tips and empty hinged racks
$127.96 - $183.88
Specifications
Sterility | Non-sterile |
---|---|
For Use With (Application) | Designed to allow to maximize storage space and help reduce the production and waste of plastic materials |
Format | Refill |
Tip Style | Round |
Packaging | Starter kit |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity | ||||
10-320-721
|
Corning™
4132 |
Yellow | 1 to 200 μL |
Case of 960 Each for $145.57
|
|
||||
10-320-719
|
Corning™
C4130 |
Natural | 0.1 to 10 μL |
Case of 960 Each for $127.96
|
|
||||
10-320-723
|
Corning™
4134 |
Natural | 100 to 1000 μL |
Case of 768 Each for $183.88
|
|
||||
10-320-722
|
Corning™
4133 |
Natural | 1 to 300 μL |
Case of 960 Each for $148.74
|
|
||||
10-320-720
|
Corning™
4131 |
Natural | 1 to 200 μL |
Case of 960 Each for $127.96
|
|
||||
Description
DeckWorks starter kits contain one DeckWorks reload system with standard tips and empty hinged racks.
- 10 empty racks accompany 10 μL, 200 μL, and 300 μL volume tips.
- 8 empty racks accompany 1000 μL volume tips.
Specifications
Non-sterile | |
Refill | |
Starter kit | |
DeckWorks |
Designed to allow to maximize storage space and help reduce the production and waste of plastic materials | |
Round | |
Yes | |
Polypropylene |