missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Decon™ Bacdown™ Hand Soap
Gentle, pleasant-smelling hand soap
$61.37 - $356.83
Specifications
Product Type | Hand Soap |
---|---|
Form | Liquid |
Boiling Point | >212°F |
For Use With (Application) | For laboratory personnel |
pH Range | 7.2 |
Catalog Number | Mfr. No. | Volume (English) | Packaging | Volume (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Packaging | Volume (Metric) | Price | Quantity | |||
04-355-50
|
Decon™
7018 |
17 oz. | Bottle, one pump | 500 mL |
Each for $61.37
Case of 12 Each for $736.44
|
|
|||
04-355-16
![]() |
Decon™
DC7001 |
34 oz. | Bottle, one pump | 1 L |
Each for $104.23
Case of 12 Each for $1,250.76
|
![]() |
|||
04-355-17
|
Decon™
DC7005 |
1.32 gal. | Refill | 5 L |
Each for $356.83
Case of 4 Each for $1,427.32
|
|
|||
Description
- Formulated specifically for laboratory personnel who wash hands repeatedly and cannot afford dry, chapped skin
- Will not dry skin
Specifications
Hand Soap | |
>212°F | |
7.2 |
Liquid | |
For laboratory personnel | |
1 Ea. |