missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Decon™ CiDehol™ 70 Isopropyl Alcohol Solution
Ready-to-use 70% isopropyl alcohol (IPA)
Supplier: Decon™ 8432
Description
- Filtered to 0.2μm
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.)
- Item contains recycled content
- Non-toxic
Specifications
Isopropyl Alcohol | |
CiDehol™ | |
0.2 μm | |
Clean surfaces and Hoods in microbiology labs and tissue culture labs | |
0.94 L |
Liquid | |
70% Isopropyl Alcohol, 30% Purified Water | |
Yes | |
32 oz. |