missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Decon™ CiDehol™ 70 Isopropyl Alcohol Solution

Ready-to-use 70% isopropyl alcohol (IPA)

Supplier:  Decon™ 8416

 View more versions of this product

Catalog No. 04-355-63



Explore available promotions

Description

Description

 

  • Filtered to 0.2μm
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) 
  • Item contains recycled content
  • Non-toxic

 

Specifications

Specifications

Isopropyl Alcohol
CiDehol™
0.2 μm
Clean surfaces and Hoods in microbiology labs and tissue culture labs
0.47 L
Liquid
70% Isopropyl Alcohol, 30% Purified Water
Yes
16 oz.
Videos
SDS
Documents

Documents

Promotions

Promotions