missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ Conflikt™ Detergent Disinfectant
Prediluted ready-to-use spray quaternary ammonium disinfectant.
$49.30 - $144.60
Specifications
| Product Type | Disinfectant |
|---|---|
| Color-coded | No |
| Form | Liquid |
| pH | 11.7 |
| Scent | Regular Scent |
| Catalog Number | Mfr. No. | Volume (English) | Container Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (English) | Container Type | Price | Quantity | ||||
|
04-355-33
|
Decon™
DC4101 |
16 oz. | Pump |
Each for $49.30
Case of 12 Each for $591.60
|
|
||||
|
04-355-34
|
Decon™
DC4102 |
32 oz. | Trigger Spray Bottle |
Each for $104.50
Case of 6 Each for $627.00
|
|
||||
04-355-52
|
Decon™
DC4104 |
1 gal. | Bottle |
Each for $144.60
Case of 4 Each for $578.40
|
|
||||
Description
Effective against TB, HBV, and a wide range of viruses, bacteria, pathogenic fungi, mold, and mildew, including HIV-1, E. coli, and Canine Parvovirus.
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Recycled: Item contains recycled content as described in the item detail
- Non-toxic: Item is non-toxic
Certifications
USDA approved
Compliance
- EPA registered
- Meets OSHA's Bloodborne Pathogen Standard
Specifications
| Disinfectant | |
| Liquid | |
| Regular Scent | |
| Clear to Light Yellow | |
| EPA, OSHA, USDA | |
| 50°F to 120°F |
| No | |
| 11.7 | |
| Non-sterile | |
| 200°F | |
| 0.11% n-Alkyl Dimethyl Benzyl Ammonium Chlorides, 0.11% n-Alkyl Dimethyl Ethylbenzyl Ammonium Chlo | |
| Cleans and disinfects hard surfaces that may harbor Viruses, Bacteria and Fungi |