missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Decon™ Contrad™ 70 Liquid Detergent
Cleans glass, plastic, ceramic, and ferrous metals by soaking, scrubbing, or ultrasonic cleaning
$88.56 - $8122.13
Specifications
Form | Liquid |
---|---|
pH | 13 |
Appearance | White |
Boiling Point | 100°C |
Certifications/Compliance | USDA, 29 CFR 1910.1200 |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity | |||||
04-355-1
|
Decon™
DC1003 |
1.33 gal. |
Each for $370.37
Case of 4 Each for $1,481.48
|
|
|||||
04-355-2
|
Decon™
DC1004 |
5.25 gal. |
Each for $1,465.13
|
|
|||||
04-355-3
|
Decon™
1005 |
55.5 gal. |
Each for $8,122.13
|
|
|||||
04-355
|
Decon™
DC1002 |
34 oz. |
Each for $88.56
Case of 12 Each for $1,062.72
|
|
|||||
Description
Cleans glass, plastic, ceramic, and ferrous metals by soaking, scrubbing, or ultrasonic cleaning
Can safely replace acid washes and caustic baths. Excellent substitute for chromic acid.
- Concentrated liquid
- Removes proteins, grease, oil, and baked-on contaminants
- Nontoxic, phosphate-free, chlorine-free, and completely free-rinsing
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Recycled: Item contains recycled content as described in the item detail
- Non-toxic: Item is non-toxic
Certifications
USDA approved.
Specifications
Liquid | |
White | |
USDA, 29 CFR 1910.1200 |
13 | |
100°C |