missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Decon™ Hyde-Away™ Formalin Neutralizer
Neutralizes spent formalin and other aldehydes for drain or trash disposal
$180.76 - $307.76
Specifications
Product Type | Decontaminant |
---|---|
For Use With (Application) | Allows for drain disposal and useful for Formaldehydes, Formalin and Glutaraldehydes |
Catalog Number | Mfr. No. | Composition | Dilution | Form | Volume (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Composition | Dilution | Form | Volume (English) | Price | Quantity | ||
04-355-77
|
Decon™
DC2224 |
59.4% Urea, 40% Poly (Acrylic Acid) Sodium Salt, 1% Benzenesulfonic Acid, 4-methyl-monohydrate, 0.1% | 0.0625 | Crystalline | 30 oz. |
Each for $180.76
Case of 12 Each for $2,169.12
|
|
||
04-355-78
|
Decon™
DC2201 |
19.1% Ammonium Carbonate, 80.9% Water | 0.052083333333 | Liquid | 1 gal. |
Each for $307.76
Case of 4 Each for $1,231.04
|
|
||
Description
- Highest neutralization ratio available - liquid 1:15, crystals 1:30
- Useful for formaldehydes, formalin, and glutaraldehydes
- Liquid allows for drain disposal; crystals solidify waste for trash disposal
- Excellent for spills
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Recycled: Item contains recycled content as described in the item detail
- Non-toxic
Specifications
Decontaminant | |
Allows for drain disposal and useful for Formaldehydes, Formalin and Glutaraldehydes |