missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ SaniHol™ ST Sterile 70% Ethanol Solution
Sterile, ready-to-use 70% denatured ethanol (EtOH) spray.
$1182.53 - $2114.13
Description
- Solution is filtered to 0.2 μm and individually double-bagged in a cleanroom environment, then sterilized via gamma irradiation, producing a Water-For-Injection Quality (WFIQ™) product
- Each lot undergoes sterility and pyrogen testing and meets WFI limits in endotoxin
- Each case is shipped with a lot-specific document that details QC, irradiation, and testing
Compliance
EPA Registered
Specifications
| No | |
| 7 | |
| Sterile | |
| 170°F | |
| 63.4% Ethyl Alcohol, 3.2% Methyl Alcohol, 3.4% Isopropyl Alcohol, 30% USP Purified Water | |
| <120°C | |
| Designed for clean surfaces and equipment found in cleanroom areas within pharmaceutical, biotechnology and medical device facilities or anywhere the use of a sterile |
| Liquid | |
| Unscented | |
| Clear | |
| USP, ISO | |
| 70% | |
| 0.2 μm |